Beli hioki 3285 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Digital Clamp On High TesterDeskripsi:True Efficient Rectification Method (RMS).Crest factor display showing crest value and strain.Auto power off function.High safety that can be used safely even on industrial power lines.The overvoltage protection element protects the internal circuit up to AC 600V with a non-fuse type.The non-judgment manual can be downloaded from the manufacturer's HP.Please check the manufacturer's website for details.* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.atribut:
- Maximum Measurement Conductor Diameter (mm): 30
- AC Current (A): 1000
- Power Supply: Coin type lithium battery (CR2032) x 1 (included)
- Dimensions (WxDxH) (mm): 50x26x136
- Maximum Display Count: 6000
- Hioki Clamp On AC / DC Hitesteratribut:
- Measurement Function: Continuity
- Functions: Auto range, Numerical hold, Auto power save (APS), Overinput warning (OF), Zero adjust
- Applicable Standards: EN61010 (safety), EN61326 (EMC), current measurement category
- Detection Method: True effective value rectification (RMS)
- Resistance (ohm): 420.0 / 4.200k / 42.00 / 420.0k / 4.200M / 42.00M
- Voltage (V): 420.0m / 4.200 / 42.00 / 420.0 / 600 (DC); 4.200 / 42.00 / 420.0 / 600 (AC)
- KYORITSU Digital Clamp Meter (Tang Ampere)atribut:
- Power Source: R03/LR03 x 2
- Taffware Digital Clamp Multimeter Tang Ampere (Multitester)Deskripsi:Digital clamp meter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Clamp meter ini dilengkapi dengan LCD dan hadir dengan desain yang ringan dan kecil, sehingga dapat dibawa ke mana sajaatribut:
- Dimensions (cm): 6.9x3.5x22.8
- Battery Type (V): 9
- Material: Plastik ABS
- Hioki Clamp LoggerDeskripsi:Easily Record Load Current of 50Hz/60Hz Lines and Leak CurrentHioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5051 logs current over 2 channels in as fast as 1 second intervals.atribut:
- Storage Capacity: Instantaneous value mode: 60,000 data/ch, Statistical value mode: 15,000 data/ch
- FLUKE Clamp MetersDeskripsi:True-rms measurements and optimized ergonomics make the 320 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians. The 323, 324 and 325 are designed to verify the presence of load current, AC voltage and continuity of circuits, switches, fuses and contacts. These small and rugged clamp meters are ideally suited for current measurements up to 400 A in tight cable compartments. The Fluke 324 model also includes temperature and capacitance measurement capabilities.Content :Clamp meter, Test Leads, Soft Case, User's Manualatribut:
- DMM Response Type: True RMS
- Current Measure AC Max (A): 1000
- Jaw Opening Max (mm): 34
- Dimensions (HxWxD) (mm): 249x85x45
- Product Range: Fluke - 37x Series
- Hioki Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
- FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)Deskripsi:Tang Ampere Digital untuk mengukur arus listrik dan tegangan secara bersamaan dalam rentang ukur 1000A dan 1000V dan dapat di perbesar menjadi 2500A dalam arus AC (bolak balik) menggunakan tang fleksibel. Fluke 376 adalah pengganti dari tang ampere fluke 337atribut:
- Battery: 2 AA batteries, NEDA 15A, IEC LR6
- DC Current (A): 999.9
- Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
- Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
- Dimensions (mm): 246x83x43
- Weight (g): 388
- AC Voltage (V): 1000
- Altitude Used: 3000m
- DC Voltage (V): 1000
- Frequency Range (Hz): 5.0 to 500.0
- Measuring Range (mV): DC500
- Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
- Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
- Resolution: 0.1A, 0.1V, 0.1mV, 0.1Hz
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- TESTO TESTO420 Hooded Air Flow MeterDeskripsi:The strainer inside the hood enables more accurate measurement of air volume. It supports Bluetooth on smartphones or tablet PCs. It can be used as a differential pressure gauge and has an automatic zero adjustment. The lightweight hood is foldable and easy to set up.Ventilation air volume of buildings and public facilities for air volume measurement of clean rooms, air volume measurement of ventilation ports for building air conditioning buried in the ceilingatribut:
- AC Current (A): 200±(3%rdg+3digit)
- AC Voltage (V): 600
- Battery: AAA battery x 2
- Continuity Test: 30Ω or less
- DC Voltage (V): 600
- Outer Dimensions (mm): 199x62x40
- Resistance (kΩ): 30~100
- Resistance (Ω): 100K
- Voltage (V): (AC/DC)6~600±(1.5%rdg+3digit)
- Hioki Clamp On ProbeDeskripsi:Simply Connect to a Tester or Recorder to Easily Measure Large Currentsatribut:
- Max.Rated Voltage to Earth: 600 Vrms (50/60 Hz, CAT III)
Daftar Harga hioki 3285 Terbaru April 2026
| Hioki Digital Clamp On High Tester | Rp3.199.900 |
| Hioki Clamp On AC/DC HiTester | Rp3.699.900 |
| Hioki Tang Ampere AC | Rp1.299.900 |
| Hioki Clamp On AC / DC Hitester | Rp7.599.900 |
| KYORITSU Tang Ampere Digital AC | Rp1.399.900 |
| Hioki Tang Ampere AC/DC | Rp8.499.900 |
| FLUKE Tang Ampere | Rp1.599.900 |
| KYORITSU Tang Ampere Digital AC/DC | Rp3.299.900 |
| KYORITSU Digital Clamp Meter (Tang Ampere) | Rp1.999.900 |
| Taffware Digital Clamp Multimeter Tang Ampere (Multitester) | Rp68.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



























































































































































/kbP103737731-3.jpg)
/hvP107926643-2.jpg)


/P102091784-1.jpg)

/k2P103645722-1.jpg)